Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.019.0150
Zoro # G2813855
original price:
$16.57
30% off
new price: $11.49
/pk 100, $0.11/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.019.0150
- Zoro # G2813855
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #3 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Maximum Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.385 in |
Overall Length | 1 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U55000.075.0175)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0125)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0300)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- Zoro Select Wood Screws