Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Wireworks, 3Tier Cup Dispenser, W/Lid Tray
Mfr # C8503WF
Zoro # G5041228
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Holds 8 to 44 oz Cups
- Width 6 3/8 in
- Number of Dispensers 3
- Depth 18 1/4 in
- Height 19 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C8503WF
- Zoro # G5041228
- UPC # 759376182338
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Width | 6 3/8 in |
Depth | 18 1/4 in |
Height | 19 3/8 in |
Tube Length | 18 1/4 in |
Details
Dispenser Holds | 8 to 44 oz Cups |
Item | Cup Dispenser/Lid Organizer |
Number of Dispensers | 3 |
Color | Black |
Mounting Type | Countertop |
Compatible Cup Material | Foam, Paper, Plastic |
SFI Certified | No |
USDA Certified Bio-based Products | No |
Minimum Cup Capacity | 8 oz |
Compostable | Not Compostable |
Dispenser Type | Cup Dispenser and Lid Organizer |
Maximum Cup Capacity | 44 oz |
Recyclable | No |
FSC Certified | No |
Series | Wireworks(TM) |
BPI Certified | No |
Bio-Based | No |
Description
Cup Dispenser/Lid Organizer, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 18 1/4 in, Height 19 3/8 in, Width 6 3/8 in, Dispenser Holds 8 to 44 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter Not Applicable, Mounting Type Countertop, Number of Dispensers 3, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter Not Applicable, Tube Length 18 1/4 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Control Valve 3/4" 24V (8073552)
- KOOL-AID Beverage Kool Aid Lemonade .23 oz., PK192 (00043000016640)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- CRYSTAL LIGHT Sunrise Orange Juice, 0.16 oz., Ready to Drink, Sunrise Orange, 30 PK (00504)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- ZORO SELECT 7" x 7-1/4" 2 Sided Straw Dispenser, Silver (237)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H (PCL2)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- Zoro Select Cup, Lid, and Cutlery Dispensers