Shop All Sander Grinder Wire Brushes
Zoro Select
Wire Wheel Brush, Twisted, Carbon Steel
Mfr # 66252839036
Zoro # G6612492
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Stringer Bead Twist Knot Wire
- Brush Dia. 4 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839036
- Zoro # G6612492
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
For Use With | Horizontal Straight Shaft Portable Grinders |
Abrasive Shank Type | No Shank |
Series | Gemini |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 120 Grit (66261136593)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- GORDON BRUSH .190" D SS Filament and SS Stem Single-Spiral brush with Ring Handle (01231)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839030)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839057)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- Zoro Select Sander Grinder Wire Brushes