Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Shank Mount, 5/8" L Trim
Mfr # 66252839015
Zoro # G2475879
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000
- Arbor Hole Size 1/4" Shank
- Trim Length 5/8"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839015
- Zoro # G2475879
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Trim Length | 5/8" |
Shank Size | 1/4" |
Bristle Trim Length | 5/8 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1/4 in |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Bristle Length | 5/8 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
For Use With | Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders |
Bristle Type | Standard Twist Knot Wire |
Series | Gemini |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 25,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x7/8", 8600rpm (66252832323)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- Zoro Select Wire Wheel Brushes