Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Shank Mount, 3/8" L Trim
Mfr # 66252838999
Zoro # G2476098
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Trim Length 3/8"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838999
- Zoro # G2476098
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Trim Length | 3/8" |
Abrasive Shank Size | 1/4 in |
Face Width | 7/16 in |
Wire Dia. | 0.0118" |
Bristle Trim Length | 3/8 in |
Brush Dia. | 1-1/2" |
Shank Size | 1/4" |
Shank Length | 1/4 in |
Bristle Diameter | 0.011 in |
Bristle Length | 3/8 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
For Use With | Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.011 in, Bristle Length 3/8 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (11237)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G (66261155378)
- DYNABRADE Sanding Star, 4" dia., 400G, AO, Spindle-Mt (93173)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- Zoro Select Wire Wheel Brushes