Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Shank Mount, 3/4" L Trim
Mfr # 66252838972
Zoro # G2475809
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000
- Arbor Hole Size 1/4" Shank
- Abrasive Material Stainless Steel
- For Use With Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838972
- Zoro # G2475809
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Bristle Trim Length | 3/4 in |
Wire Dia. | 0.008" |
Trim Length | 3/4" |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 3" |
Face Width | 7/16 in |
Shank Length | 1/4 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.008 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 |
Abrasive Material | Stainless Steel |
For Use With | Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Series | Gemini |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.008 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81A5M Mini Deburring Brush, 5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A5M)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K454)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850559)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" (66252838973)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (66254443052)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443305)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- Zoro Select Wire Wheel Brushes