Shop All Wire Wheel Brushes
This Product is Discontinued
Zoro Select
Wire Wheel Brush, Shank Mount, 1/4" L Trim (Discontinued)
Mfr # 66252839000
Zoro # G2475669
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Face Width 3/8 in
- Fill Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839000
- Zoro # G2475669
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Face Width | 3/8 in |
Brush Dia. | 3" |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Trim Length | 1/4" |
Bristle Trim Length | 1/4 in |
Wire Dia. | 0.014" |
Bristle Diameter | 0.014 in |
Bristle Length | 1/4 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Fill Material | Carbon Steel |
For Use With | Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Series | Gemini |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 1/4 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.