Shop All Sander Grinder Wire Brushes
This Product is Discontinued
Zoro Select
Wire Wheel Brush, Crimped, Carbon Steel (Discontinued)
Mfr # 66252839093
Zoro # G6612529
This Product is Discontinued
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 3 in
- Mounting Type Shank
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839093
- Zoro # G6612529
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 3 in |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.011 in |
Bristle Trim Length | 1 in |
Face Width | 1/2 in |
Bristle Length | 1 in |
Bristle Diameter | 0.011 in |
Shank Length | 1/4 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Mounting Type | Shank |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Die and Pencil Grinders, Right Angle, Vertical Shaft Portable Grinders |
Max. RPM | 20,000 RPM |
Abrasive Shank Type | 1/4" |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.011 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.