Shop All Flap Wheels
Zoro Select
Wire Wheel Brush, Crimped, Carbon Steel
Mfr # 66252839088
Zoro # G6580819
original price:
$7.44
6% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Width 0.014"
- Abrasive Material Carbon Steel
- Max RPM 6,000 rpm
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839088
- Zoro # G6580819
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 0.014" |
Arbor Hole Size | 5/8" |
Brush Dia. | 6 in |
Bristle Trim Length | 1 7/16 in |
Face Width | 3/4 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | No Shank |
Bristle Length | 1 7/16 in |
Bristle Diameter | 0.014 in |
Details
Item | Crimped Wire Wheel Brushes with Narrow Faces |
Abrasive Material | Carbon Steel |
Max RPM | 6,000 rpm |
Mounting Type | Arbor Hole |
Series | Gemini |
Bristle Type | Crimped Wire |
Max. RPM | 6,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Shank Type | No Shank |
For Use With | Bench And Pedestal Grinders, Horizontal Straight Shaft Portable Grinders, Right Angle Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 7/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245015)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45289)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839031)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- Zoro Select Flap Wheels