Shop All Sander Grinder Wire Brushes
Zoro Select
Wire Wheel Brush, Crimped, Carbon Steel
Mfr # 66252839030
Zoro # G6612641
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 2 in
- Mounting Type Shank
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839030
- Zoro # G6612641
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 2 in |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.011 in |
Bristle Trim Length | 1/2 in |
Face Width | 3/8 in |
Bristle Diameter | 0.011 in |
Shank Length | 1/4 in |
Bristle Length | 1/2 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Mounting Type | Shank |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
For Use With | Die and Pencil Grinders, Right Angle, Vertical Shaft Portable Grinders |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Series | Gemini |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.011 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- CENTURY DRILL & TOOL Resin Fiber Disc, 7in., 36 Grit, 3Pk (75301)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20060)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT Cup Brush, Knotted, 6" dia., Arbor Hole (66252839091)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839057)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- Zoro Select Sander Grinder Wire Brushes