Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839102
Zoro # G2475580
original price:
$19.89
9% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 3/4"
- Material Carbon Steel
- For Use With Bench and Pedestal Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839102
- Zoro # G2475580
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/4" |
Face Width | 1 9/16 in |
Bristle Trim Length | 2 1/2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 10" |
Trim Length | 2-1/2" |
Wire Dia. | 0.014" |
Bristle Length | 2 1/2 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Carbon Steel |
For Use With | Bench and Pedestal Grinders |
Abrasive Material | Carbon Steel |
Arbor Hole | 3/4" |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 3,600 RPM |
Series | Gemini |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 9/16 in, Bristle Diameter 0.014 in, Bristle Length 2 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 3/4 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364342)
- ARC ABRASIVES Flap Disc, Size: 4-1/2in.x7/8in., Style: Type 29, Grit: 36, 10PK (71-10823AF)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442929)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- Zoro Select Wire Wheel Brushes