Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839022
Zoro # G2476113
original price:
$6.30
7% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
- Bristle Trim Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839022
- Zoro # G2476113
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Bristle Trim Length | 3/4 in |
Face Width | 1/4 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Trim Length | 3/4" |
Bristle Diameter | 0.02 in |
Bristle Length | 3/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Fill Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Stainless Steel |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Deburring Tool, Tubing Cutter, Steel (60165)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- CLESCO CR-18 Standard Tapered Type Mandrel for Cartridge Roll (CR-18)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 7/16"L Trim (66252838964)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- Zoro Select Wire Wheel Brushes