Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839019
Zoro # G2475991
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Face Width 9/16 in
- Brush Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839019
- Zoro # G2475991
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 9/16 in |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Trim Length | 7/8" |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Arbor Hole | 5/8" |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Abrasive Shank Type | No Shank |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Fill Material | Carbon Steel |
Series | Gemini |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 9/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2 in. x 3 in. x 5/8 in. T18 Plug-Steel (12C321)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- 3M Roloc Disc TSM 777F, 2 in 60 YF-weight, (777F)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839021)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443312)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- Zoro Select Wire Wheel Brushes