Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839006
Zoro # G2475790
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Material Carbon Steel
- Arbor Hole 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839006
- Zoro # G2475790
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Bristle Trim Length | 3 1/4 in |
Wire Dia. | 0.012" |
Face Width | 2 in |
Brush Dia. | 12" |
Abrasive Shank Size | No Shank |
Trim Length | 3-1/4" |
Bristle Diameter | 0.012 in |
Bristle Length | 3 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Material | Carbon Steel |
Arbor Hole | 2" |
For Use With | Bench and Pedestal Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 3,600 RPM |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 12 in, Grit Not Applicable, Face Width 2 in, Bristle Diameter 0.012 in, Bristle Length 3 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nozzle Kit, Carbide (10Z919)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 320 Grit, Extra Fine, Silicon Carbide (201049)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839078)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96097)
- Zoro Select Wire Wheel Brushes