Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839001
Zoro # G2475739
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 15,000
- Bristle Trim Length 7/8 in
- Brush Dia. 4"
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839001
- Zoro # G2475739
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Abrasive Shank Size | No Shank |
Trim Length | 7/8" |
Wire Dia. | 0.014" |
Face Width | 7/16 in |
Bristle Diameter | 0.014 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 15,000 |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Series | Gemini |
Operating Speed - Maximum | 15,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- BRUSH RESEARCH MANUFACTURING 85S625 85 Series-For Closed Holes, .625" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S625)
- ECONOLINE Underlayment, 12 x 24, PK20 (313286)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442958)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- Zoro Select Wire Wheel Brushes