Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252838978
Zoro # G2475897
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 1-1/4"
- Brush Dia. 8"
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838978
- Zoro # G2475897
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1-1/4" |
Brush Dia. | 8" |
Face Width | 5/8 in |
Trim Length | 1-1/2" |
Bristle Trim Length | 1 1/2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014" |
Bristle Diameter | 0.014 in |
Bristle Length | 1 1/2 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Abrasive Material | Carbon Steel |
Arbor Hole | 1-1/4" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Bench and Pedestal Grinders |
Item | Wire Wheel Brush |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Series | Gemini |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/8 x 2in, 36G (61463624384)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443003)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- Zoro Select Wire Wheel Brushes