Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252838842
Zoro # G2476280
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000
- Arbor Hole Size 5/8"
- Material Nylon
- Abrasive Material Abrasive Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838842
- Zoro # G2476280
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Trim Length | 15/16" |
Brush Dia. | 3" |
Abrasive Shank Size | No Shank |
Face Width | 3/8 in |
Wire Dia. | 3/8" |
Bristle Trim Length | 15/16 in |
Bristle Diameter | 0.375 in |
Bristle Length | 15/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 |
Material | Nylon |
Abrasive Material | Abrasive Nylon |
Fill Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Arbor Hole | 5/8" |
Series | Gemini |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 15,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Face Width 3/8 in, Bristle Diameter 0.375 in, Bristle Length 15/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 15,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #180 (M-172790)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442945)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 5/8"-1/2" (31265)
- Zoro Select Wire Wheel Brushes