Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254443329
Zoro # G5109540
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Abrasive Shank Size No Shank
- Face Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443329
- Zoro # G5109540
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Steel |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread, 48 Knots (764015)
- MAKITA 1-1/8" x 21" Abrasive Belt, 100 Grit, 10/pk (742304-1)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106074)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, Reg, 60G (42714)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443315)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- Zoro Select Wire Wheel Brushes