Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254443053
Zoro # G4830222
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443053
- Zoro # G4830222
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Brush Dia. | 4 in |
Wire Dia. | 0.02 in |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Abrasive Material | Brass |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- NORTON ABRASIVES 2" dia Coarse Grit Non Woven Quick Change Disc (66261009191)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (63642541406)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443315)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442947)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615800)
- Zoro Select Wire Wheel Brushes