Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442988
Zoro # G4837240
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 9000
- Arbor Hole Size 5/8"-11
- Abrasive Shank Type No Shank
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442988
- Zoro # G4837240
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Bristle Trim Length | 1 1/2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 7" |
Face Width | 1/2 in |
Bristle Length | 1 1/2 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 9000 |
Abrasive Shank Type | No Shank |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 9,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 7 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 1/2 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17614)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- REX CUT Versa-Cut Cut Off Wheel 4 1/2 X .045 X 7/8 T1 Versa-Cut (890050)
- PFERD 2" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69217)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- Zoro Select Wire Wheel Brushes