Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442960
Zoro # G5109358
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,500
- Arbor Hole Size 5/8"-11
- Face Width 1/2 in
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442960
- Zoro # G5109358
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 1/2 in |
Wire Dia. | 0.020" |
Bristle Trim Length | 1 1/4 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 6" |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,500 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Abrasive Shank Type | No Shank |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Combination Grit Sharpening Stone (501098)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- DMT Serrated Knife Sharpener, Tapering, Fine (FSKF)
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442938)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- Zoro Select Wire Wheel Brushes