Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66254442938
Zoro # G4839298
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,500
- Arbor Hole Size 5/8"-11
- Bristle Trim Length 7/8 in
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254442938
- Zoro # G4839298
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.020" |
Face Width | 1/2 in |
Brush Dia. | 5" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,500 |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
For Use With | Die Grinders, Pencil Grinders |
Abrasive Shank Type | No Shank |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Diaphragm, Media Valve (411157)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- ECONOLINE Blast Media, Economix, Size 2, 50 lb. (528002Z-50)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705322)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" (66252838973)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- Zoro Select Wire Wheel Brushes