Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66252838793
Zoro # G5587211
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Brush Dia. 4"
- Bristle Type Standard Twist Knot Wire
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838793
- Zoro # G5587211
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Face Width | 1/2 in |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 1.5 mm, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- CLESCO PM-1420-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420-8)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443007)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443027)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L464)
- Zoro Select Wire Wheel Brushes