Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443314
Zoro # G4878111
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- For Use With Bench and Pedestal Grinders
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443314
- Zoro # G4878111
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 2 in |
Wire Dia. | 0.014" |
Brush Dia. | 10" |
Face Width | 1 1/8 in |
Bristle Length | 2 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
For Use With | Bench and Pedestal Grinders |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 3,600 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.014 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 1in, 60G, TS, PK100 (69957399617)
- TANIS BRUSH Mini Brush Set, Nylon, Micro Diameter, PK6 (08140)
- DEWALT 4" single row diamond cup grinding wheel (DW4770)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442939)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (66254443052)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- PFERD 4" Dia. full cable twist knot wheel brush - .020" carbon steel wire, X-LOCK mounting system (80707)
- Zoro Select Wire Wheel Brushes