Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443306
Zoro # G4860121
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Bristle Type Standard Twist Knot Wire
- Abrasive Shank Size No Shank
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443306
- Zoro # G4860121
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014" |
Brush Dia. | 4" |
Face Width | 1/2 in |
Bristle Trim Length | 7/8 in |
Bristle Diameter | 0.014 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- PFERD Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide (49590)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Fine 50 pk (DND050180H60P)
- MILWAUKEE TOOL 3" Carbide Abrasive Blade (49-94-3005)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- Zoro Select Wire Wheel Brushes