Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443305
Zoro # G4851021
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9000
- Arbor Hole Size 5/8"
- Wire Dia. 0.014"
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443305
- Zoro # G4851021
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Wire Dia. | 0.014" |
Bristle Trim Length | 1 1/4 in |
Brush Dia. | 6" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Length | 1 1/4 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 9000 |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Preppin Weapon Kit - 5 Assorted Colors (Yellow, Red, Blue, Green, Purple) (19505)
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- GATOR FINISHING Masonry Wheel 4X1/4X5/8 (9604)
- SPECIALTY DIAMOND 220 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD220)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442947)
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 (91199)
- Zoro Select Wire Wheel Brushes