Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443066
Zoro # G4760408
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000
- Arbor Hole Size 1/4" Shank
- Brush Dia. 3"
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443066
- Zoro # G4760408
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 3" |
Wire Dia. | 0.014" |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 5/8 in |
Face Width | 3/8 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 5/8 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 4PC EXT CARBIDE BUR SET (BTE4)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B180)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838997)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole (8878)
- Zoro Select Wire Wheel Brushes