Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254443000
Zoro # G4757328
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Face Width 3/8 in
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443000
- Zoro # G4757328
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Brush Dia. | 3 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Shank Length | 1/4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Brass |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841192)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" (66252838973)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442940)
- PFERD 7" Crimped Wire Wheel - Medium Face - .012 CS Wire, 2" A.H. (81121)
- Zoro Select Wire Wheel Brushes