Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442959
Zoro # G4770950
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Face Width 1/2 in
- Wire Dia. 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442959
- Zoro # G4770950
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 1/2 in |
Wire Dia. | 0.014" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Bristle Diameter | 0.014 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Abrasive Shank Type | No Shank |
Abrasive Material | Stainless Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- OREGON Spring Arm Return (522651)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (69957328117)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- Zoro Select Wire Wheel Brushes