Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442928
Zoro # G4867803
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Wire Dia. 0.014"
- Brush Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442928
- Zoro # G4867803
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Wire Dia. | 0.014" |
Brush Dia. | 3" |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Pencil Grinders |
Item | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Pencil Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN (61500099215)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839014)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442959)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442958)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- WEILER 8" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3140)
- Zoro Select Wire Wheel Brushes