Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66254442927
Zoro # G4826862
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Abrasive Shank Size 1/4 in
- Bristle Type Standard Twist Knot Wire
- For Use With Bench and Pedestal Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442927
- Zoro # G4826862
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Wire Dia. | 0.014" |
Face Width | 1/2 in |
Bristle Diameter | 0.014 in |
Bristle Length | 7/8 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Bristle Type | Standard Twist Knot Wire |
For Use With | Bench and Pedestal Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3/4 Dia, 5/8 W, Shk 1/8, 80 (08834137581)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59118)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072753076)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 5/8" L Trim (66252839015)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- Zoro Select Wire Wheel Brushes