Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.012" dia. Wire
Mfr # 66254443052
Zoro # G4825401
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Face Width 3/8 in
- Brush Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443052
- Zoro # G4825401
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Brush Dia. | 2 1/2 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1/2 in |
Abrasive Shank Size | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1/2 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Brass |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 2 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- OSBORN Crimped Wire Cup Brush, 5", 0003213500 (0003213500)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442928)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442939)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442943)
- Zoro Select Wire Wheel Brushes