Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443308
Zoro # G4773233
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Bristle Trim Length 7/8 in
- For Use With Die Grinders, Pencil Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443308
- Zoro # G4773233
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Bristle Trim Length | 7/8 in |
Brush Dia. | 3" |
Wire Dia. | 0.012" |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Bristle Diameter | 0.012 in |
Bristle Length | 7/8 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
For Use With | Die Grinders, Pencil Grinders |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Pencil Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- 3M PAD 7448 PRO SCOTCHBRITE 6" X 9" BX/20 (3M64935)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- OSBORN Knot Wire Wheel Brush, 5", 0002649500 (0002649500)
- Zoro Select Wire Wheel Brushes