Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443055
Zoro # G4877658
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Wire Dia. 0.012"
- Face Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443055
- Zoro # G4877658
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Wire Dia. | 0.012" |
Face Width | 3/4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 1/4 in |
Brush Dia. | 6" |
Bristle Diameter | 0.012 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Bench Grinder, Pedestal Grinder, Angle Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.012 in, Bristle Length 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll, 1/2in.Dia., 120Grit, A/O (66000233578)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx1)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442929)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443027)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442947)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442943)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- Zoro Select Wire Wheel Brushes