Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443023
Zoro # G5551721
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 1/2"
- Material Carbon Steel
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443023
- Zoro # G5551721
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.012" |
Bristle Diameter | 0.012 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 |
Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
For Use With | Bench Grinders, Horizontal Shaft Portable Grinders, Pedestal Grinders, Straight Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 12,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 220G (61500187754)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685600)
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 60G (63642502584)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443312)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839107)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- Zoro Select Wire Wheel Brushes