Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443007
Zoro # G4759863
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 3/8" Shank
- Brush Dia. 1-1/2"
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443007
- Zoro # G4759863
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8" Shank |
Brush Dia. | 1-1/2" |
Abrasive Shank Size | 3/8 in |
Wire Dia. | 0.012" |
Bristle Trim Length | 1/4 in |
Face Width | 1/4 in |
Bristle Length | 1/4 in |
Shank Length | 3/8 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Abrasive Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Shank Type | 3/8" |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.012 in, Bristle Length 1/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 5 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL5)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254443060)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442986)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4"x1/4"x5/8"-11 (13L404)
- Zoro Select Wire Wheel Brushes