Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254443003
Zoro # G4781931
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Face Width 3/4 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443003
- Zoro # G4781931
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Face Width | 3/4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 1/4 in |
Wire Dia. | 0.012" |
Brush Dia. | 6" |
Bristle Diameter | 0.012 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Item | Wire Wheel Brush |
For Use With | Bench Grinders, Pedestal Grinders, Right Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Bench Grinder, Pedestal Grinder, Angle Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.012 in, Bristle Length 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 4" X 5/8"-11 (13H414)
- OSG Carbide Bur, Ball Shape, 1 in. (908-1000)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61774)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443055)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- WEILER 1-1/2" Wire Wheel, .008" Steel Fill, 1/4" Stem (17603)
- Zoro Select Wire Wheel Brushes