Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.0118" dia. Wire
Mfr # 66254442991
Zoro # G4760399
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Bristle Type Crimped Wire
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442991
- Zoro # G4760399
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 3" |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 1 in |
Face Width | 5/8 in |
Wire Dia. | 0.012" |
Bristle Length | 1 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.012 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- UNEEDA Sanding Disc 6" Grit #220 EKASTORM Hook & Loop (M-160437)
- OSBORN Metal Adapter, 3/4" for 1-1/4" Ah (0007505000)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261055208)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443065)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- Zoro Select Wire Wheel Brushes