Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.008" dia. Wire
Mfr # 78072705329
Zoro # G4777320
original price:
$9.49
29% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Face Width 3/8 in
- Wire Dia. 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072705329
- Zoro # G4777320
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Wire Dia. | 0.008 in |
Brush Dia. | 3 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 7/8 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Brass |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Horizontal Shaft Portable Grinders, Right Angle Grinders, Straight Shaft Portable Grinders, Vertical Shaft Portable Grinders |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Face Width 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- H & H INDUSTRIAL PRODUCTS FEB10 Tatung Grinding Wheel Adapter (2420-0410)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839006)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 7/16"L Trim (66252838964)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- Zoro Select Wire Wheel Brushes