Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.008" dia. Wire
Mfr # 66254443034
Zoro # G4781450
product price: $5.19
/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Face Width 1/2 in
- For Use With Bench and Pedestal Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443034
- Zoro # G4781450
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 5/16 in |
Brush Dia. | 6" |
Wire Dia. | 0.008" |
Bristle Diameter | 0.008 in |
Bristle Length | 1 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
For Use With | Bench and Pedestal Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.008 in, Bristle Length 1 5/16 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- DEWALT High-Performance Cutting Wheels (DW8426)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 5/8" L Trim (66252839015)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442958)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- CENTURY DRILL & TOOL Wire Wheel Coarse Cable Twist 5" 5/8 X 11 Arbor Safe Rpm 12.500 (76053)
- Zoro Select Wire Wheel Brushes