Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.008" dia. Wire
Mfr # 66254443032
Zoro # G5206052
product price: $2.59
/ea
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 1/2"
- Brush Dia. 4"
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443032
- Zoro # G5206052
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2" |
Brush Dia. | 4" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.008" |
Face Width | 3/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.008 in |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Bench and Pedestal Grinders |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.008 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 6,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 20-30 Grit Fine, 50 Lb Bag (4004-2)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443054)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839099)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442938)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- WEILER 10" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3190)
- Zoro Select Wire Wheel Brushes