Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.008" dia. Wire
Mfr # 66254442946
Zoro # G4862510
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 5/8"
- Bristle Type Crimped Wire
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442946
- Zoro # G4862510
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 3/8 in |
Brush Dia. | 8" |
Face Width | 3/4 in |
Wire Dia. | 0.008" |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.008 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
For Use With | Bench and Pedestal Grinders |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.008 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cup Wheel, Metal, 5 in x 5/8 in-11 (72375)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- VSM 12" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352084)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442999)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- BRUSH RESEARCH MANUFACTURING AL114 Wheel Brush Metal Adapter- 2" Diameter, 1-1/4" Arbor Hole (AL114)
- Zoro Select Wire Wheel Brushes