Shop All Conduit, Wire Reel & Cable Racks
Zoro Select
Wire Tote, Wheeled, Capacity 120 Lb
Mfr # 1TCY5
Zoro # G0718724
original price:
$171.80
20% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 7/8 in
- Overall Depth 44"
- Overall Height 15 in
- Number of Spindles 2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TCY5
- Zoro # G0718724
- Country of Origin Multiple
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 16 7/8 in |
Overall Depth | 44" |
Overall Height | 15 in |
Spindle Dia. | 7/16 in |
Overall Length | 43 7/8 in |
Wheel Width | 2-1/2" |
Wheel Diameter | 8" |
Overall LxWxH | 43-7/8 in x 16-7/8 in x 15 in |
Axle-Mounted Wheel Dia. | 8 in |
Reel Dia. | 35 13/16 in |
Description
Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Handle Type Straight, Load Capacity 120 lb, Material Steel, Number of Spindles 2, Overall Height 15 in, Overall Length 43 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- ZORO SELECT Wire Reel Caddy, 4 Spindles, 45x24x22 (19C204)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- ZORO SELECT Wire Reel Cart Cabinet, 1200 lb. (MWSR5-95)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- STARTECH.COM 8U Open Frame Equipment Rack, RK812WALLO (RK812WALLO)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- Zoro Select Conduit, Wire Reel & Cable Racks