Shop All Lab Clamps & Straps
Zoro Select
Wire Support Ring, 5 In, Aluminum
Mfr # H-18355
Zoro # G3960302
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Diameter 4.63 in
- Max. Jaw Opening 2.83 in
- Number of Prongs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H-18355
- Zoro # G3960302
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Diameter | 4.63 in |
Overall Length | 5 in |
Overall Height | 5 1/4 in |
Ring Diameter | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.83 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Single Adjust Clamp |
Product Type | Support Ring |
Clamp Material | Aluminum |
Base Material | Steel |
Description
Multipurpose, Clamp, Length 5 in, Diameter 4.63 in, Base Length Not Applicable, Base Width Not Applicable, Max. Jaw Opening 2.83 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-TEC Safetec Sanizide Plus Germicidal Solutio (34805)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- OAKTON Oakton Conductivity Probe Storage Soluti (00652-80)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- OHAUS Clamp, Stainless Steel, 133 lb. Max. Cap. (CLR-LBLFTS015)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Zoro Select Lab Stands & Supports