Shop All Platform Trucks
Zoro Select
Wire-Sided Platform Truck, 52 In. L
Mfr # WIRE-M
Zoro # G5584871
original price:
$359.66
17% off
new price: $294.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 52 in
- Overall Width 29 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WIRE-M
- Zoro # G5584871
- UPC # 691215096706
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 52 in |
Overall Width | 29 in |
Platform Length | 52" |
Deck Height | 9-3/8 in |
Bottom Basket Width | 21 3/4 in |
Bottom Basket Height | 3/4 in |
Deck Length | 59 in |
Bottom Basket Length | 48 in |
Caster Wheel Dia. | 6 in |
Deck Width | 28-3/4 in |
Caster Wheel Width | 2 in |
Basket Length | 48 in |
Caster Stem Length | 15/16 in |
Overall LxWxH | 52 in x 29 in x 43-1/2 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Description
Platform Shopping Cart, Shopping Cart Style Nestable Platform without Basket, Load Capacity 90 lb, Basket Material Steel, Basket Finish/Coating Zinc Plated, Frame Material Steel, Frame Finish/Coating Zinc Plated, Caster/Wheel Configuration (4) Swivel, Color Silver, Overall Height 43 1/2 in, Overall Length 52 in, Overall Width 29 in, Basket Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- DAYTON Drum Truck, 30-85 Gal, Aluminum, 58 In. H (34D654)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 39in H (EPT18485PU95)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG6)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG8)
- ZORO SELECT Platform Truck, Aluminum, 300 lb., 9 in. H (FAPT-1628)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity (952110P)
- Zoro Select Platform Trucks