Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 36"D x 60"W x 74"H, 4 Shelves, Chrome
Mfr # 2KNZ7
Zoro # G2505377
product price: $351.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KNZ7
- Zoro # G2505377
- UPC # 190735446591
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 36" |
Height | 74" |
Overall Height | 74 in |
Overall Depth | 36 in |
Overall Width | 60 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 74"H, 4 Shelves, Chrome (2KNZ8)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome (45VX80)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- METRO Wire Shelf, 14"D x 48"W, Chrome (1448NC)
- Zoro Select Wire Shelf Units