Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 30"D x 48"W x 74"H, 3 Shelves, Chrome
Mfr # 7Y940
Zoro # G2581201
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 30"
- Height 74"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7Y940
- Zoro # G2581201
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 30" |
Height | 74" |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Height | 74 in |
Description
Wire Shelving Unit, Silver Color, Chrome, Includes (3) 9GN87 (Wire Shelf), (4) 9PA10 (Post), Load Capacity per Shelf 800 lb, Material Stainless Steel, Overall Depth 30 in, Overall Height 74 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VX99)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome (45VX80)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- Zoro Select Wire Shelf Units