Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome
Mfr # 45VY42
Zoro # G4609529
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 72"
- Depth 27"
- Height 54"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VY42
- Zoro # G4609529
- UPC # 190735903711
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 27" |
Height | 54" |
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 54 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (16) Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 54 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver (WR63-1848S)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 86"H, 4 Shelves, Chrome (45VY01)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver (WR63-2460S)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- Zoro Select Wire Shelving