Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Silver
Mfr # WR63-2472S
Zoro # G2418650
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Material Stainless Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WR63-2472S
- Zoro # G2418650
- UPC # 651588185735
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 63" |
Overall Depth | 24 in |
Overall Height | 63 in |
Overall Width | 72 in |
Overall HxWxD | 63 in x 72 in x 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Load Capacity per Shelf 600 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 4 in. W X 6 in. H Tethered Top Container Plastic Black (CCRT362506)
- DUCK BRAND Peel & Stick Adhesive Laminate 12"x36 ft., Clear, (PEEL & STICK ADHESIVE LAMINATE)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver (WR63-2460S)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome (32V422)
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Black (2KPN6)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x42in, LdCap 600lb (1242C)
- Zoro Select Wire Shelving