Shop All Wire Shelf Units
Zoro Select
Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Silver
Mfr # 2KPF9
Zoro # G3269917
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shelving Type Starter
- Width 60"
- Depth 24"
- Height 85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2KPF9
- Zoro # G3269917
- UPC # 190735447062
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 85" |
Overall Width | 60 in |
Overall Height | 85 in |
Overall Depth | 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Zinc-Plated, Includes (4) Posts, (4) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 85 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Dividers for 6"H Drawer of Modular Drawer Cabinet 36"Wx24"D, Black (316073)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 17 3/8 in H x 17 in W, 4 Shelves, Gray (1104-95)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Chrome (32V407)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106RD)
- Zoro Select Wire Shelf Units